Shop WIDIA

Diamond Turning Insert, Trigon, 4, WNGA, 2, Diamond

  • Mfr # 3898741
  • Zoro # G3878863

product price: 
$
132.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Trigon
Insert Style
WNGA
Inscribed Circle
1/2 in
Insert Size
0.5000"
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3898741
Zoro #
G3878863
UPC #
4021169619373
Country of Origin
United Kingdom
Item
Diamond Turning Insert
Insert Shape
Trigon
Insert Style
WNGA
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
WDN25U
Insert Material
Diamond
Rake
Negative
ISO Number
WNGA080408FST
Mounting Style
Cylindrical Fixing Hole
Style
WNGA
Coating
Bright (Uncoated)
Cutting Direction
Neutral
Primary Material Application ISO Code
N
Material - Machining
Polycrystalline Diamond
Included Angle
80 Degrees
Cutting Material Coverage
Single Tip
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Number of Cutting Edges
1
Finish - Machining
Bright (Uncoated)
Cutting Application
Turning
ANSI Code
WNGA432FST
Shape
Trigon
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Cutting Edge
Sharp Edge
Manufacturer Grade
WDN25U
Measurement System
Fractional Inch
Material
Diamond
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.5000"
Corner Radius
1/32 in
Mounting Hole Dia.
0.2031"
Insert Thickness
0.1875"
Cutting Edge Length
8.69mm
Through Hole Inside Dia.
0.2030 in
Thickness
3/16 in

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code WNGA432FST, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.