Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill Bit, 9/64"

  • Mfr # TDD105Z03571

  • Zoro # G7677761


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Overall Length
105 mm
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDD105Z03571
Zoro #
G7677761
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
9/64 in
Overall Length
105 mm
Flute Length
68 mm
Shank Dia.
4 mm
Depth:Dia. Ratio
15xD
Drill Point Length
0.7270mm
Drill Length Class
Extended-Length
Shank Length
32 mm
Drill Diameter Tolerance
H7
Maximum Drilling Depth
59.00 mm

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Decimal Equivalent
0.1406
Flute Type
Spiral
Standards
ANSI, ISO
List Number
TDD105
Coolant Fed
Coolant Through
Series
TDD105
Number of Coolant Holes
2
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M, P
Measurement System
Fractional Inch
Sheeter Drill
No
Primary Material Application
Cast Iron, Stainless Steel, Steel
Drill Bit Point Type
Conical Point
Material Grade - Machining
WU20PD

Description

Extra Long Drill Bit, Drill Bit Size 9/64 in, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 59.00 mm, Fractional Inch, 15xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.