Shop WIDIA

Grooving/Parting Insert, NG-K, Carbide

  • Mfr # 3607337
  • Zoro # G3596879

product price: 
$
27.69
/ea
Sold in multiples of 5 for $138.45

Key Features

Insert Seat Size
3
Width
0.1960 in
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607337
Zoro #
G3596879
UPC #
4021169743009
Country of Origin
Germany
Item
Parting and Grooving Insert
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
Lead Angle
11 Degrees
Coating
AlTiN
ISO Number
NG3M275RK
Mounting Style
Notch
No. of Edges
2
Insert Style
NG-K
Application
Grooving
Insert Material
Carbide
Rake
10 Degrees
Coating Process
PVD
Cutting Application
Grooving
Finish - Machining
AlTiN
ANSI Code
NG3M275RK
Feed Type
High
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Primary Material Application ISO Code
M, P, S
Secondary Material Application ISO Code
H, K, N
Material - Machining
Carbide
Chip-Breaker Code
K
Chip-Breaker Style
Double Sided
Hole Type
No Hole
Manufacturer Grade
TN6025
Clearance Angle
11 Degrees
Number of Cutting Edges
2

Dimensions

Insert Seat Size
3
Width
0.1960 in
Corner Radius
0.0100 in
Insert Size
3
Max. Grooving Width
0.1081 in
Seat Size
3
Depth of Cut
0.1500 in
Thickness
0.3441 in

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.1081 in, ANSI Code NG3M275RK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.