Shop WIDIA

Grooving/Parting Insert, NR, Carbide

  • Mfr # 3606949
  • Zoro # G3598583

product price: 
$
28.99
/ea
Sold in multiples of 5 for $144.95

Key Features

Style
NR
Insert Seat Size
3
Width
4.98mm
Chip-Breaker
No
Grade
TN6010
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3606949
Zoro #
G3598583
UPC #
4021169753152
Country of Origin
United States
Item
Parting and Grooving Insert
Style
NR
Chip-Breaker
No
Grade
TN6010
Cutting Direction
Left Hand
Application
Grooving
No. of Edges
2
Insert Material
Carbide
Insert Style
NR
Coating
ALOX-SN
ISO Number
NR3M100L
Mounting Style
Notch
Lead Angle
11 Degrees
Rake
Neutral
Number of Cutting Edges
2
Measurement System
Metric
Material - Machining
Carbide
Coating Process
PVD
Clearance Angle
11 Degrees
Manufacturer Grade
TN6010
Cutting Application
Grooving
Secondary Material Application ISO Code
H
ANSI Code
NR3M100L
Primary Material Application ISO Code
K, M, N, P, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Hardened Steel
Hole Type
No Hole

Dimensions

Insert Seat Size
3
Width
4.98mm
Insert Size
3
Corner Radius
1.00mm
Seat Size
3
Thickness
8.74mm
Depth of Cut
2.39mm
Max. Grooving Width
2.00mm

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 2.00mm, ANSI Code NR3M100L, Clearance Angle 11 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.