Shop WIDIA

Grooving/Parting Insert, WMT-P-PC, Carbide

  • Mfr # 4170180
  • Zoro # G3934793

product price: 
$
29.69
/ea
Sold in multiples of 5 for $148.45

Key Features

Material
Carbide
Overall Length
28.88mm
Finish
AlTiN
Cutting Direction
Neutral
Grade
WU10PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170180
Zoro #
G3934793
UPC #
4021169609312
Country of Origin
United States
Material
Carbide
Finish
AlTiN
Item
Parting and Grooving Insert
Cutting Direction
Neutral
Grade
WU10PT
Insert Shape
Grooving
Chip-Breaker
Yes
Insert Application
Drilling
Insert Material
Carbide
No. of Edges
2
Coating
AlTiN
Insert Style
WMT-P-PC
ISO Number
WMTR500M5PPC
Coating Process
PVD
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, N, S
Manufacturer Grade
WU10PT
Material - Machining
Carbide
Number of Cutting Edges
2
Finish - Machining
AlTiN
Secondary Material Application
Cast Iron, Hardened Steel, Steel
ANSI Code
WMTR500M5PPC
Secondary Material Application ISO Code
H, K, P
Chip-Breaker Code
PC
Clearance Angle
6 Degrees
Hole Type
No Hole
Chip-Breaker Style
On One Side
Measurement System
Metric
Cutting Application
Profiling
Mounting Style
Convex Prismatic Cross Section

Dimensions

Overall Length
28.88mm
Dimension Type
Metric
Insert Size
5
Seat Size
5
Thickness
6.16mm
Corner Radius
2.50mm
Width
3.56mm
Max. Grooving Width
5.00mm
Reference Length
28.88mm

Description

Parting and Grooving Insert, Seat Size 5, AlTiN, ANSI Code WMTR500M5PPC, Coating Process PVD, Corner Radius 2.50mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.