Grooving/Parting Insert, WMT-P-PC, Carbide

  • Mfr # 4170181
  • Zoro # G3935100
product price: 
$
34.49
/ea
Sold in multiples of 10 for $344.90

Key Features

Material
Carbide
Overall Length
28.88mm
Finish
AlTiN
Cutting Direction
Neutral
Insert Shape
Grooving
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170181
Zoro #
G3935100
UPC #
4021169609275
Country of Origin
United States
Material
Carbide
Finish
AlTiN
Cutting Direction
Neutral
Item
Parting and Grooving Insert
Insert Shape
Grooving
Grade
WU25PT
Chip-Breaker
Yes
Insert Application
Drilling
Coating
AlTiN
No. of Edges
2
Insert Material
Carbide
Insert Style
WMT-P-PC
ISO Number
WMTR500M5PPC
Material - Machining
Carbide
Secondary Material Application ISO Code
K, P
Finish - Machining
AlTiN
ANSI Code
WMTR500M5PPC
Feed Type
High
Coating Process
PVD
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, N, S
Secondary Material Application
Cast Iron, Steel
Manufacturer Grade
WU25PT
Number of Cutting Edges
2
Chip-Breaker Code
PC
Clearance Angle
6 Degrees
Hole Type
No Hole
Measurement System
Metric
Chip-Breaker Style
On One Side
Mounting Style
Convex Prismatic Cross Section
Cutting Application
Profiling

Dimensions

Overall Length
28.88mm
Dimension Type
Metric
Insert Size
5
Seat Size
5
Width
3.56mm
Thickness
6.16mm
Corner Radius
2.50mm
Max. Grooving Width
5.00mm
Reference Length
28.88mm

Description

Parting and Grooving Insert, Seat Size 5, High, AlTiN, ANSI Code WMTR500M5PPC, Coating Process PVD, Corner Radius 2.50mm

Ratings & reviews