Shop WIDIA
See all product information
Create Account
Grooving/Parting Insert, WMT-P-PC, Carbide
- Mfr # 4170176
- Zoro # G3935913
product price:Â
$
34.69
/ea
Sold in multiples of 10 for
$346.90
Key Features
Material
Carbide
Overall Length
25.45mm
Cutting Direction
Neutral
Finish
AlTiN
Grade
WU25PT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Length
- 25.45mm
- Dimension Type
- Metric
- Insert Size
- 4
- Seat Size
- 4
- Corner Radius
- 2.00mm
- Thickness
- 4.60mm
- Width
- 3.15mm
- Max. Grooving Width
- 4.00mm
- Reference Length
- 25.45mm
Description
Parting and Grooving Insert, Seat Size 4, High, AlTiN, ANSI Code WMTR400M4PPC, Coating Process PVD, Corner Radius 2.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.