Shop WIDIA

Grooving/Parting Insert, WMT-P-PC, Carbide

  • Mfr # 4170195
  • Zoro # G3935170

product price: 
$
31.49
/ea
Sold in multiples of 10 for $314.90

Key Features

Overall Length
25.40mm
Style
WMT
Cutting Direction
Neutral
Application
Grooving
Grade
WU10HT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170195
Zoro #
G3935170
UPC #
4021169608650
Country of Origin
United States
Style
WMT
Item
Parting and Grooving Insert
Cutting Direction
Neutral
Application
Grooving
Grade
WU10HT
Chip-Breaker
Yes
Mounting Style
Convex Prismatic Cross Section
No. of Edges
2
Lead Angle
6 Degrees
Insert Material
Carbide
Coating
Bright (Uncoated)
ISO Number
WMTR300M3PPC
Manufacturer Grade
WU10HT
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Titanium
Measurement System
Metric
Secondary Material Application ISO Code
M
Material - Machining
Carbide
Cutting Application
Profiling
Secondary Material Application
Stainless Steel
Chip-Breaker Style
On One Side
Finish - Machining
Bright (Uncoated)
ANSI Code
WMTR300M3PPC
Clearance Angle
6 Degrees
Hole Type
No Hole
Chip-Breaker Code
PC
Number of Cutting Edges
2
Primary Material Application ISO Code
N, S
Insert Style
WMT-P-PC

Dimensions

Overall Length
25.40mm
Insert Seat Size
3
Width
2.39mm
Corner Radius
1.50mm
Reference Length
25.40mm
Seat Size
3
Insert Size
3
Thickness
4.66mm
Max. Grooving Width
3.00mm
Wire Rope Length
25.40mm
Length
25.40mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code WMTR300M3PPC, Chip-Breaker Code PC, Chip-Breaker Style On One Side, Clearance Angle 6 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.