Shop WIDIA

Grooving/Parting Insert, WMT-P-PC, Carbide

  • Mfr # 4170196
  • Zoro # G3935590

product price: 
$
31.29
/ea
Sold in multiples of 5 for $156.45

Key Features

Overall Length
25.45mm
Width
3.15mm
Mounting Style
Convex Prismatic Cross Section
Insert Seat Size
4
Grade
WU10HT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170196
Zoro #
G3935590
UPC #
4021169608599
Country of Origin
Unknown
Mounting Style
Convex Prismatic Cross Section
Grade
WU10HT
Item
Parting and Grooving Insert
Chip-Breaker
Yes
Style
WMT
Cutting Direction
Neutral
Application
Grooving
No. of Edges
2
Lead Angle
6 Degrees
Insert Material
Carbide
Coating
Bright (Uncoated)
ISO Number
WMTR400M4PPC
Primary Material Application ISO Code
N, S
Manufacturer Grade
WU10HT
Hole Type
No Hole
ANSI Code
WMTR400M4PPC
Number of Cutting Edges
2
Finish - Machining
Bright (Uncoated)
Cutting Application
Profiling
Material - Machining
Carbide
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Chip-Breaker Style
On One Side
Measurement System
Metric
Clearance Angle
6 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Titanium
Chip-Breaker Code
PC
Insert Style
WMT-P-PC

Dimensions

Overall Length
25.45mm
Width
3.15mm
Insert Seat Size
4
Corner Radius
2.00mm
Seat Size
4
Max. Grooving Width
4.00mm
Thickness
4.60mm
Reference Length
25.45mm
Insert Size
4
Wire Rope Length
25.45mm
Length
25.45mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 4.00mm, ANSI Code WMTR400M4PPC, Chip-Breaker Code PC, Chip-Breaker Style On One Side, Clearance Angle 6 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.