Shop WIDIA

Grooving/Parting Insert, WMT-U-PT, Carbide

  • Mfr # 4116151
  • Zoro # G3592642

product price: 
$
31.49
/ea
Sold in multiples of 5 for $157.45

Key Features

Style
WMT
Insert Seat Size
5
Width
3.56mm
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4116151
Zoro #
G3592642
UPC #
4021169606991
Country of Origin
Unknown
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Mounting Style
Convex Prismatic Cross Section
Lead Angle
5 Degrees
Coating
AlTiN
Insert Style
WMT-U-PT
Insert Material
Carbide
ISO Number
WMTS505M5U06PT
Application
Grooving
No. of Edges
2
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Manufacturer Grade
WU25PT
Clearance Angle
5 Degrees
Cutting Application
Grooving, Turning
Finish - Machining
AlTiN
Material - Machining
Carbide
Number of Cutting Edges
2
Measurement System
Metric
Hole Type
No Hole
Feed Type
High
Coating Process
PVD
ANSI Code
WMTS505M5U06PT
Primary Material Application ISO Code
M, N, S
Secondary Material Application ISO Code
K, P
Chip-Breaker Code
PT
Secondary Material Application
Cast Iron, Steel
Chip-Breaker Style
On One Side

Dimensions

Insert Seat Size
5
Width
3.56mm
Overall Length
28.76mm
Corner Radius
0.61mm
Insert Size
5
Max. Grooving Width
5.13mm
Reference Length
28.76mm
Thickness
6.16mm
Seat Size
5
Wire Rope Length
28.76mm
Length
28.76mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 5.13mm, ANSI Code WMTS505M5U06PT, Chip-Breaker Code PT, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.