Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, A08RSCFCR2, 8 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
- Mfr # 3883416
- Zoro # G3575982
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A08RSCFCR2
Type
Screw Clamping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3883416
- Zoro #
- G3575982
- UPC #
- 4021169802836
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- A08RSCFCR2
- Type
- Screw Clamping
- Cutting Direction
- Right Hand
- Rake
- -6 Degrees Radial, 0 Degrees Axial
- Left/Right Hand
- Right Hand
- Lead Angle
- 0 Degrees
- Number of Coolant Holes
- 1
- Coolant Fed
- Coolant Through
- Head Material
- Steel
- Insert Holding Type
- Screw On
- Side Cutting Edge Angle
- 0 Degrees
- Approach Angle
- 90 Degrees
- Number of Inserts
- 1
- Toolholder Style
- A-SCFC
- Center to Cutting Tip
- 0.3120 in
- ISO Number
- A08RSCFCR2
- Cutting Application
- Boring
- Insert Style
- CC
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 8 in
- Insert Size
- 2151
- Shank Dia.
- 1/2 in
- Insert Cutting Edge Length
- 6.45mm
- Cutting Height
- 0.0075 in
- Min. Bore Dia.
- 0.6000 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
Indexable Boring Bar, A-SCFC, Insert Shape 80 Degrees Diamond, Overall Length 8 in, A08RSCFCR2, 90 Degrees , 0.3120 in, Coolant Through, Boring, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.