Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, A06MSDUPR2, 6 in L, High Speed Steel, 55 Degrees Diamond Insert Shape
- Mfr # 5078324
- Zoro # G3573550
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A06MSDUPR2
Shank Dia.
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5078324
- Zoro #
- G3573550
- UPC #
- 4059782007178
- Country of Origin
- Mexico
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- 55 Degrees Diamond
- ANSI Code
- A06MSDUPR2
- Rake
- -2 Degrees Radial, 0 Degrees Axial
- Left/Right Hand
- Right Hand
- Cutting Direction
- Right Hand
- Lead Angle
- -3 Degrees
- Type
- Screw Clamping
- Number of Inserts
- 1
- Number of Coolant Holes
- 1
- Head Material
- Steel
- Side Cutting Edge Angle
- -3 Degrees
- ISO Number
- A06MSDUPR2
- Center to Cutting Tip
- 3/8 in
- Insert Holding Type
- Screw On
- Toolholder Style
- A-SDUP
- Approach Angle
- 93 Degrees
- Cutting Application
- Boring
- Coolant Fed
- Coolant Through
- Insert Style
- DP
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 6 in
- Shank Dia.
- 3/8 in
- Insert Size
- 2151
- Insert Cutting Edge Length
- 7.75mm
- Cutting Height
- 0.0075 in
- Min. Bore Dia.
- 0.6000 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Indexable Boring Bar, A-SDUP, Insert Shape 55 Degrees Diamond, Overall Length 6 in, A06MSDUPR2, 93 Degrees , 3/8 in, Coolant Through, Boring, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.