Shop WIDIA

Indexable Boring Bar, A16TSCLPR3, 12 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 5077699
  • Zoro # G3573444

product price: 
$
318.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A16TSCLPR3
Rake
-3 Degrees Radial, 0 Degrees Axial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5077699
Zoro #
G3573444
UPC #
4059782007376
Country of Origin
United States

Dimensions

Overall Length
12 in
Shank Dia.
1 in
Insert Size
32.52
Insert Cutting Edge Length
9.67mm
Min. Bore Dia.
1.2000 in
Wire Rope Length
12 in
Length
12 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A16TSCLPR3
Rake
-3 Degrees Radial, 0 Degrees Axial
Left/Right Hand
Right Hand
Type
Screw Clamping
Lead Angle
-5 Degrees
Cutting Direction
Right Hand
Toolholder Style
A-SCLP
Coolant Fed
Coolant Through
Insert Holding Type
Screw On
Approach Angle
95 Degrees
Head Material
Steel
Center to Cutting Tip
0.6400 in
Number of Coolant Holes
1
Cutting Application
Boring
ISO Number
A16TSCLPR3
Insert Style
CP
Number of Inserts
1
Side Cutting Edge Angle
-5 Degrees
Measurement System
Fractional Inch

Description

Indexable Boring Bar, A-SCLP, Insert Shape 80 Degrees Diamond, Overall Length 12 in, A16TSCLPR3, 95 Degrees , 0.6400 in, Coolant Through, Boring, Right Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.