Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, A08JSCLCL06, 110.00mm L, High Speed Steel, 80 Degrees Diamond Insert Shape
- Mfr # 3883286
- Zoro # G3576341
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Overall Length
110.00mm
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A08JSCLCL06
Left/Right Hand
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3883286
- Zoro #
- G3576341
- UPC #
- 4021169805608
- Country of Origin
- Mexico
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- A08JSCLCL06
- Left/Right Hand
- Left Hand
- Lead Angle
- -5 Degrees
- Type
- Screw Clamping
- Cutting Direction
- Left Hand
- Rake
- -4 Degrees Radial, 0 Degrees Axial
- Number of Coolant Holes
- 1
- Number of Inserts
- 1
- ISO Number
- A08JSCLCL06
- Approach Angle
- 95 Degrees
- Side Cutting Edge Angle
- -5 Degrees
- Insert Holding Type
- Screw On
- Center to Cutting Tip
- 6.00mm
- Toolholder Style
- A-SCLC
- Head Material
- Steel
- Insert Style
- CC
- Cutting Application
- Boring
- Coolant Fed
- Coolant Through
- Measurement System
- Metric
Dimensions
- Overall Length
- 110.00mm
- Shank Dia.
- 8.00mm
- Insert Size
- 060204
- Cutting Height
- 0.19mm
- Shank Length
- 91.47mm
- Insert Cutting Edge Length
- 6.45mm
- Min. Bore Dia.
- 11.00mm
- Wire Rope Length
- 110.00mm
- Length
- 110.00mm
Description
Indexable Boring Bar, A-SCLC, Insert Shape 80 Degrees Diamond, Overall Length 110.00mm, A08JSCLCL06, 95 Degrees , 6.00mm, Coolant Through, Boring, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.