Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, A40TMTFNL16, 300.00mm L, High Speed Steel, Triangle Insert Shape
- Mfr # 3852685
- Zoro # G3575142
product price:Â
$
502.99
/ea
Free Shipping & Returns
Key Features
Overall Length
300.00mm
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A40TMTFNL16
Insert Size
160408
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3852685
- Zoro #
- G3575142
- UPC #
- 4021169568206
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- Triangle
- ANSI Code
- A40TMTFNL16
- Cutting Direction
- Left Hand
- Left/Right Hand
- Left Hand
- Type
- Top and Hole Clamping
- Rake
- -10 Degrees Radial, -5 Degrees Axial
- Lead Angle
- 0 Degrees
- Center to Cutting Tip
- 27.00mm
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 1
- Side Cutting Edge Angle
- 0 Degrees
- Number of Inserts
- 1
- Approach Angle
- 90 Degrees
- Insert Holding Type
- Clamp and Lock Pin
- Toolholder Style
- A-MTFN
- Cutting Application
- Boring
- ISO Number
- A40TMTFNL16
- Head Material
- Steel
- Insert Style
- TN
- Measurement System
- Metric
Dimensions
- Overall Length
- 300.00mm
- Insert Size
- 160408
- Shank Dia.
- 40.00mm
- Min. Bore Dia.
- 50.00mm
- Cutting Height
- 19.41mm
- Insert Cutting Edge Length
- 16.50mm
- Wire Rope Length
- 300.00mm
- Length
- 300.00mm
Description
Indexable Boring Bar, A-MTFN, Insert Shape Triangle, Overall Length 300.00mm, A40TMTFNL16, 90 Degrees , 27.00mm, Coolant Through, Boring, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.