Indexable Boring Bar, GCBIW31263L, 6 in L, Carbide, Trigon Insert Shape

  • Mfr # 2827727
  • Zoro # G3575334
product price: 
$
374.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
Carbide
Insert Shape
Trigon
ANSI Code
GCBIW31263L
Type
Screw Clamping
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2827727
Zoro #
G3575334
UPC #
4021169371219
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Size
1511
Shank Dia.
5/16 in
Insert Cutting Edge Length
3.26mm
Min. Bore Dia.
0.3470 in
Cutting Height
0.0100 in
Shank Length
5.4560 in
Wire Rope Length
6 in
Length
6 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Trigon
ANSI Code
GCBIW31263L
Type
Screw Clamping
Left/Right Hand
Left Hand
Rake
-3 Degrees Radial, 0 Degrees Axial
Lead Angle
-3 Degrees
Cutting Direction
Left Hand
Side Cutting Edge Angle
-3 Degrees
Approach Angle
93 Degrees
Number of Coolant Holes
1
ISO Number
GCBIW31263L
Insert Holding Type
Screw On
Cutting Application
Turning
Insert Clearance Angle
11 Degrees
Center to Cutting Tip
0.1740 in
Coolant Fed
Coolant Through
Insert Style
WP
Number of Inserts
1
Compatible Hardware
T6 Insert Screw
Measurement System
Fractional Inch

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 6 in, GCBIW31263L, 93 Degrees , 0.1740 in, T6 Insert Screw, Coolant Through, Turning, Left Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews