Indexable Boring Bar, E32USCLCR12, 350.00mm L, Carbide, 80 Degrees Diamond Insert Shape
- Mfr # 2023632
- Zoro # G3574993
product price:Â
$
2,499.99
/ea
Free Shipping & Returns
Key Features
Overall Length
350.00mm
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E32USCLCR12
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2023632
- Zoro #
- G3574993
- UPC #
- 4021169123436
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- Carbide
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- E32USCLCR12
- Cutting Direction
- Right Hand
- Lead Angle
- -5 Degrees
- Type
- Screw Clamping
- Rake
- 0.000
- Left/Right Hand
- Right Hand
- Number of Coolant Holes
- 1
- Side Cutting Edge Angle
- -5 Degrees
- Cutting Application
- Boring
- Insert Style
- CC
- Toolholder Style
- E-SCLC
- ISO Number
- E32USCLCR12
- Insert Holding Type
- Screw On
- Coolant Fed
- Coolant Through
- Number of Inserts
- 1
- Center to Cutting Tip
- 22.00mm
- Approach Angle
- 95 Degrees
- Measurement System
- Metric
Dimensions
- Overall Length
- 350.00mm
- Insert Size
- 120408
- Shank Dia.
- 32.00mm
- Min. Bore Dia.
- 40.00mm
- Insert Cutting Edge Length
- 12.90mm
- Wire Rope Length
- 350.00mm
- Length
- 350.00mm
Description
Indexable Boring Bar, E-SCLC, Insert Shape 80 Degrees Diamond, Overall Length 350.00mm, E32USCLCR12, 95 Degrees , 22.00mm, Coolant Through, Boring, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.