Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, SCBI62565L, 6 in L, Carbide, Triangle Insert Shape
- Mfr # 2822503
- Zoro # G3576533
product price:Â
$
534.99
/ea
Free Shipping & Returns
Key Features
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
SCBI62565L
Left/Right Hand
Left Hand
Type
Screw Clamping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2822503
- Zoro #
- G3576533
- UPC #
- 4021169385872
- Country of Origin
- Germany
- Item
- Indexable Boring Bar
- Shank Material
- Carbide
- Insert Shape
- Triangle
- ANSI Code
- SCBI62565L
- Left/Right Hand
- Left Hand
- Cutting Direction
- Left Hand
- Type
- Screw Clamping
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Lead Angle
- -5 Degrees
- Insert Clearance Angle
- 11 Degrees
- ISO Number
- SCBI62565L
- Approach Angle
- 95 Degrees
- Insert Holding Type
- Screw On
- Number of Coolant Holes
- 1
- Center to Cutting Tip
- 0.3930 in
- Cutting Application
- Turning
- Insert Style
- TP
- Coolant Fed
- Coolant Through
- Side Cutting Edge Angle
- -5 Degrees
- Compatible Hardware
- T10 Insert Screw
- Number of Inserts
- 1
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 6 in
- Shank Dia.
- 5/8 in
- Insert Size
- 3205
- Min. Bore Dia.
- 0.7200 in
- Insert Cutting Edge Length
- 16.50mm
- Shank Length
- 4.8180 in
- Cutting Height
- 0.0075 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 6 in, SCBI62565L, 95 Degrees , 0.3930 in, T10 Insert Screw, Coolant Through, Turning, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.