Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, A10KSTFCR11, 125.00mm L, High Speed Steel, Triangle Insert Shape
- Mfr # 3883382
- Zoro # G3573952
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Overall Length
125.00mm
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A10KSTFCR11
Shank Dia.
10.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3883382
- Zoro #
- G3573952
- UPC #
- 4021169803895
- Country of Origin
- Mexico
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- Triangle
- ANSI Code
- A10KSTFCR11
- Type
- Screw Clamping
- Cutting Direction
- Right Hand
- Lead Angle
- 0 Degrees
- Rake
- -7 Degrees Radial, 0 Degrees Axial
- Left/Right Hand
- Right Hand
- Head Material
- Steel
- Insert Holding Type
- Screw On
- Approach Angle
- 90 Degrees
- Number of Coolant Holes
- 1
- Center to Cutting Tip
- 7.00mm
- ISO Number
- A10KSTFCR11
- Coolant Fed
- Coolant Through
- Number of Inserts
- 1
- Cutting Application
- Boring
- Side Cutting Edge Angle
- 0 Degrees
- Insert Style
- TC
- Toolholder Style
- A-STFC
- Measurement System
- Metric
Dimensions
- Overall Length
- 125.00mm
- Shank Dia.
- 10.00mm
- Insert Size
- 110204
- Shank Length
- 103.20mm
- Min. Bore Dia.
- 13.00mm
- Insert Cutting Edge Length
- 11.00mm
- Cutting Height
- 0.19mm
- Wire Rope Length
- 125.00mm
- Length
- 125.00mm
Description
Indexable Boring Bar, A-STFC, Insert Shape Triangle, Overall Length 125.00mm, A10KSTFCR11, 90 Degrees , 7.00mm, Coolant Through, Boring, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.