Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, FSBI31250015R, 3 in L, High Speed Steel, Triangle Insert Shape
- Mfr # 2830212
- Zoro # G3575151
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
FSBI31250015R
Rake
0 Degrees Radial, 5 Degrees Axial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2830212
- Zoro #
- G3575151
- UPC #
- 4021169356650
- Country of Origin
- Canada
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- Triangle
- ANSI Code
- FSBI31250015R
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Cutting Direction
- Right Hand
- Type
- Screw Clamping
- Lead Angle
- -5 Degrees
- Left/Right Hand
- Right Hand
- Insert Holding Type
- Screw On
- Side Cutting Edge Angle
- -5 Degrees
- ISO Number
- FSBI31250015R
- Cutting Application
- Turning
- Insert Style
- TD
- Insert Clearance Angle
- 15 Degrees
- Compatible Hardware
- T7 Insert Screw
- Number of Coolant Holes
- 1
- Number of Inserts
- 1
- Center to Cutting Tip
- 0.1870 in
- Coolant Fed
- Coolant Through
- Approach Angle
- 95 Degrees
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 3 in
- Insert Size
- 130805
- Shank Dia.
- 1/2 in
- Max. Bore Depth
- 1 in
- Shank Length
- 2 in
- Insert Cutting Edge Length
- 7.04mm
- Cutting Height
- 0.0100 in
- Min. Bore Dia.
- 0.3580 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 3 in, FSBI31250015R, 95 Degrees , 0.1870 in, T7 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.