Indexable Boring Bar, A10SSCLPR2, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 5077648
  • Zoro # G3573024
product price: 
$
218.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Cutting Direction
Right Hand
Insert Size
21.51
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5077648
Zoro #
G3573024
UPC #
4059782007598
Country of Origin
Germany

Dimensions

Overall Length
10 in
Insert Size
21.51
Shank Dia.
5/8 in
Cutting Height
0.0075 in
Insert Cutting Edge Length
6.45mm
Min. Bore Dia.
0.7700 in
Wire Rope Length
10 in
Length
10 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A10SSCLPR2
Cutting Direction
Right Hand
Left/Right Hand
Right Hand
Lead Angle
-5 Degrees
Rake
-3 Degrees Radial, 0 Degrees Axial
Type
Screw Clamping
Number of Inserts
1
Cutting Application
Boring
Toolholder Style
A-SCLP
Approach Angle
95 Degrees
Number of Coolant Holes
1
Coolant Fed
Coolant Through
ISO Number
A10SSCLPR2
Insert Style
CP
Center to Cutting Tip
0.4060 in
Side Cutting Edge Angle
-5 Degrees
Insert Holding Type
Screw On
Head Material
Steel
Measurement System
Fractional Inch

Description

Indexable Boring Bar, A-SCLP, Insert Shape 80 Degrees Diamond, Overall Length 10 in, A10SSCLPR2, 95 Degrees , 0.4060 in, Coolant Through, Boring, Right Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.