Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, A12SSCLPL3, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
- Mfr # 5077682
- Zoro # G3575109
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Type
Screw Clamping
Left/Right Hand
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5077682
- Zoro #
- G3575109
- UPC #
- 4059782007512
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- A12SSCLPL3
- Type
- Screw Clamping
- Cutting Direction
- Left Hand
- Left/Right Hand
- Left Hand
- Rake
- -5 Degrees Radial, 0 Degrees Axial
- Lead Angle
- -5 Degrees
- Coolant Fed
- Coolant Through
- ISO Number
- A12SSCLPL3
- Number of Coolant Holes
- 1
- Toolholder Style
- A-SCLP
- Center to Cutting Tip
- 1/2 in
- Insert Style
- CP
- Head Material
- Steel
- Approach Angle
- 95 Degrees
- Cutting Application
- Boring
- Side Cutting Edge Angle
- -5 Degrees
- Insert Holding Type
- Screw On
- Number of Inserts
- 1
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 10 in
- Shank Dia.
- 3/4 in
- Insert Size
- 32.52
- Min. Bore Dia.
- 0.9300 in
- Insert Cutting Edge Length
- 9.67mm
- Cutting Height
- 0.0075 in
- Wire Rope Length
- 10 in
- Length
- 10 in
Description
Indexable Boring Bar, A-SCLP, Insert Shape 80 Degrees Diamond, Overall Length 10 in, A12SSCLPL3, 95 Degrees , 1/2 in, Coolant Through, Boring, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.