Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, A12SSCLCR3, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
- Mfr # 2951392
- Zoro # G3574774
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Rake
-5 Degrees Radial, 0 Degrees Axial
Lead Angle
-5 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2951392
- Zoro #
- G3574774
- UPC #
- 4021169421280
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- A12SSCLCR3
- Rake
- -5 Degrees Radial, 0 Degrees Axial
- Lead Angle
- -5 Degrees
- Type
- Screw Clamping
- Left/Right Hand
- Right Hand
- Cutting Direction
- Right Hand
- Toolholder Style
- A-SCLC
- Insert Holding Type
- Screw On
- Approach Angle
- 95 Degrees
- Cutting Application
- Boring
- Number of Coolant Holes
- 1
- Insert Style
- CC
- Number of Inserts
- 1
- Center to Cutting Tip
- 1/2 in
- Side Cutting Edge Angle
- -5 Degrees
- Coolant Fed
- Coolant Through
- ISO Number
- A12SSCLCR3
- Head Material
- Steel
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 10 in
- Insert Size
- 3252
- Shank Dia.
- 3/4 in
- Insert Cutting Edge Length
- 9.67mm
- Cutting Height
- 0.0075 in
- Min. Bore Dia.
- 0.9300 in
- Wire Rope Length
- 10 in
- Length
- 10 in
Description
Indexable Boring Bar, A-SCLC, Insert Shape 80 Degrees Diamond, Overall Length 10 in, A12SSCLCR3, 95 Degrees , 1/2 in, Coolant Through, Boring, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.