Shop WIDIA

Indexable Boring Bar, FCBI312500150R, 3 in L, Carbide, Triangle Insert Shape

  • Mfr # 2829751
  • Zoro # G3575650

product price: 
$
462.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
FCBI312500150R
Left/Right Hand
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2829751
Zoro #
G3575650
UPC #
4021169360725
Country of Origin
Germany

Dimensions

Overall Length
3 in
Insert Size
130805
Shank Dia.
1/2 in
Shank Length
1-1/2 in
Cutting Height
0.1000 in
Max. Bore Depth
1-1/2 in
Min. Bore Dia.
0.3580 in
Wire Rope Length
3 in
Length
3 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
FCBI312500150R
Left/Right Hand
Right Hand
Type
Screw Clamping
Cutting Direction
Right Hand
Lead Angle
0 Degrees
Rake
0 Degrees Radial, 5 Degrees Axial
Insert Clearance Angle
15 Degrees
Number of Coolant Holes
1
Number of Inserts
1
Side Cutting Edge Angle
0 Degrees
Insert Style
TD
Cutting Application
Turning
ISO Number
FCBI312500150R
Approach Angle
90 Degrees
Coolant Fed
Coolant Through
Insert Holding Type
Screw On
Compatible Hardware
T7 Insert Screw
Center to Cutting Tip
0.1870 in
Measurement System
Fractional Inch

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 3 in, FCBI312500150R, 90 Degrees , 0.1870 in, T7 Insert Screw, Coolant Through, Turning, Right Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.