Indexable Boring Bar, A16RPWLNL06, 200.00mm L, High Speed Steel, Trigon Insert Shape
- Mfr # 3883461
- Zoro # G3574740
product price:Â
$
411.99
/ea
Free Shipping & Returns
Key Features
Overall Length
200.00mm
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
A16RPWLNL06
Shank Dia.
16.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3883461
- Zoro #
- G3574740
- UPC #
- 4021169801730
- Country of Origin
- United States
Dimensions
- Overall Length
- 200.00mm
- Shank Dia.
- 16.00mm
- Insert Size
- 060404
- Insert Cutting Edge Length
- 6.52mm
- Min. Bore Dia.
- 27.00mm
- Cutting Height
- 7.25mm
- Wire Rope Length
- 200.00mm
- Length
- 200.00mm
Description
Indexable Boring Bar, A-PWLN, Insert Shape Trigon, Overall Length 200.00mm, A16RPWLNL06, 95 Degrees , 11.00mm, Coolant Through, Boring, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.