Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, FCBI25045L, 4 in L, Triangle Insert Shape
- Mfr # 2829903
- Zoro # G3576935
product price:Â
$
350.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 in
Insert Shape
Triangle
ANSI Code
FCBI25045L
Left/Right Hand
Left Hand
Cutting Direction
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2829903
- Zoro #
- G3576935
- UPC #
- 4021169359224
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Insert Shape
- Triangle
- ANSI Code
- FCBI25045L
- Left/Right Hand
- Left Hand
- Cutting Direction
- Left Hand
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Lead Angle
- -5 Degrees
- ISO Number
- FCBI25045L
- Compatible Hardware
- T7 Insert Screw
- Number of Inserts
- 1
- Insert Style
- TD
- Side Cutting Edge Angle
- -5 Degrees
- Cutting Application
- Turning
- Number of Coolant Holes
- 1
- Center to Cutting Tip
- 0.1560 in
- Insert Holding Type
- Screw On
- Coolant Fed
- Coolant Through
- Insert Clearance Angle
- 15 Degrees
- Approach Angle
- 95 Degrees
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 4 in
- Insert Size
- 130805
- Shank Dia.
- 1/4 in
- Shank Length
- 3.5160 in
- Cutting Height
- 0.0100 in
- Min. Bore Dia.
- 0.2960 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 4 in, FCBI25045L, 95 Degrees , 0.1560 in, T7 Insert Screw, Coolant Through, Turning, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.