Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, A16RSCLPR06, 200.00mm L, High Speed Steel, 80 Degrees Diamond Insert Shape
- Mfr # 5077694
- Zoro # G3575599
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Overall Length
200.00mm
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A16RSCLPR06
Left/Right Hand
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5077694
- Zoro #
- G3575599
- UPC #
- 4059782007420
- Country of Origin
- Japan
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- A16RSCLPR06
- Left/Right Hand
- Right Hand
- Rake
- 0 Degrees Axial, 2 Degrees Radial
- Lead Angle
- -5 Degrees
- Type
- Screw Clamping
- Cutting Direction
- Right Hand
- Insert Style
- CC
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 1
- Side Cutting Edge Angle
- -5 Degrees
- Toolholder Style
- A-SCLP
- ISO Number
- A16RSCLPR06
- Center to Cutting Tip
- 11.00mm
- Insert Holding Type
- Screw On
- Number of Inserts
- 1
- Cutting Application
- Boring
- Head Material
- Steel
- Approach Angle
- 95 Degrees
- Measurement System
- Metric
Dimensions
- Overall Length
- 200.00mm
- Insert Size
- 0602
- Shank Dia.
- 16.00mm
- Min. Bore Dia.
- 20.00mm
- Cutting Height
- 0.19mm
- Wire Rope Length
- 200.00mm
- Length
- 200.00mm
Description
Indexable Boring Bar, A-SCLP, Insert Shape 80 Degrees Diamond, Overall Length 200.00mm, A16RSCLPR06, 95 Degrees , 11.00mm, Coolant Through, Boring, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.