Indexable Boring Bar, GCPI37565R, 6 in L, Carbide, 45 Degrees Diamond Insert Shape

  • Mfr # 2827825
  • Zoro # G3575991
product price: 
$
479.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
Carbide
Insert Shape
45 Degrees Diamond
ANSI Code
GCPI37565R
Shank Dia.
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2827825
Zoro #
G3575991
UPC #
4021169370380
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
3/8 in
Insert Size
151505
Shank Length
5.2560 in
Min. Bore Dia.
0.5150 in
Insert Cutting Edge Length
6.73mm
Cutting Height
0.0075 in
Wire Rope Length
6 in
Length
6 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
45 Degrees Diamond
ANSI Code
GCPI37565R
Left/Right Hand
Right Hand
Lead Angle
0 Degrees
Rake
0 Degrees Axial, 0 Degrees Radial
Cutting Direction
Right Hand
Type
Screw Clamping
ISO Number
GCPI37565R
Side Cutting Edge Angle
0 Degrees
Compatible Hardware
T7 Insert Screw
Number of Coolant Holes
1
Number of Inserts
1
Insert Clearance Angle
7 Degrees
Cutting Application
Profiling
Center to Cutting Tip
0.3120 in
Approach Angle
90 Degrees
Coolant Fed
Coolant Through
Insert Holding Type
Screw On
Measurement System
Fractional Inch

Description

Indexable Boring Bar, Insert Shape 45 Degrees Diamond, Overall Length 6 in, GCPI37565R, 90 Degrees , 0.3120 in, T7 Insert Screw, Coolant Through, Profiling, Right Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.