Shop WIDIA

Indexable Boring Bar, FCBI25060R, 6 in L, Carbide, Triangle Insert Shape

  • Mfr # 2829892
  • Zoro # G3574214

product price: 
$
393.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
FCBI25060R
Insert Size
130805
Left/Right Hand
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2829892
Zoro #
G3574214
UPC #
4021169359323
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
FCBI25060R
Left/Right Hand
Right Hand
Type
Screw Clamping
Rake
0 Degrees Radial, 5 Degrees Axial
Lead Angle
0 Degrees
Cutting Direction
Right Hand
Side Cutting Edge Angle
0 Degrees
Insert Holding Type
Screw On
Center to Cutting Tip
0.1560 in
Insert Clearance Angle
15 Degrees
Approach Angle
90 Degrees
Coolant Fed
Coolant Through
Cutting Application
Turning
Insert Style
TD
Number of Inserts
1
ISO Number
FCBI25060R
Compatible Hardware
T7 Insert Screw
Number of Coolant Holes
1
Measurement System
Fractional Inch

Dimensions

Overall Length
6 in
Insert Size
130805
Shank Dia.
1/4 in
Cutting Height
0.0100 in
Shank Length
5.5160 in
Min. Bore Dia.
0.2960 in
Insert Cutting Edge Length
7.04mm
Wire Rope Length
6 in
Length
6 in

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 6 in, FCBI25060R, 90 Degrees , 0.1560 in, T7 Insert Screw, Coolant Through, Turning, Right Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.