Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, S10BSTCCN11, 40.00mm L, High Speed Steel, Triangle Insert Shape
- Mfr # 2031104
- Zoro # G3575754
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Overall Length
40.00mm
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
S10BSTCCN11
Insert Size
1102
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2031104
- Zoro #
- G3575754
- UPC #
- 4021169260391
- Country of Origin
- Canada
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- Triangle
- ANSI Code
- S10BSTCCN11
- Cutting Direction
- Neutral
- Type
- Screw Clamping
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Lead Angle
- 0 Degrees
- Left/Right Hand
- Neutral
- Approach Angle
- 90 Degrees
- Center to Cutting Tip
- 5.20mm
- Insert Style
- TC
- ISO Number
- S10BSTCCN11
- Coolant Fed
- Non-Coolant Through
- Head Material
- Steel
- Side Cutting Edge Angle
- 0 Degrees
- Insert Holding Type
- Screw On
- Cutting Application
- Boring
- Measurement System
- Metric
Dimensions
- Overall Length
- 40.00mm
- Insert Size
- 1102
- Shank Dia.
- 10.00mm
- Cutting Height
- 2.00mm
- Insert Cutting Edge Length
- 11.00mm
- Wire Rope Length
- 40.00mm
- Length
- 40.00mm
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 40.00mm, S10BSTCCN11, 90 Degrees , 5.20mm, Non-Coolant Through, Boring, Neutral
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.