Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, CCPI31265R, 6 in L, Carbide, 45 Degrees Diamond Insert Shape
- Mfr # 2831762
- Zoro # G3574284
product price:Â
$
437.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Shank Material
Carbide
Insert Shape
45 Degrees Diamond
ANSI Code
CCPI31265R
Type
Screw Clamping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2831762
- Zoro #
- G3574284
- UPC #
- 4021169342721
- Country of Origin
- Germany
- Item
- Indexable Boring Bar
- Shank Material
- Carbide
- Insert Shape
- 45 Degrees Diamond
- ANSI Code
- CCPI31265R
- Type
- Screw Clamping
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Left/Right Hand
- Right Hand
- Cutting Direction
- Right Hand
- Lead Angle
- -5 Degrees
- Cutting Application
- Profiling
- Number of Inserts
- 1
- Center to Cutting Tip
- 0.2510 in
- ISO Number
- CCPI31265R
- Compatible Hardware
- T6 Insert Screw
- Number of Coolant Holes
- 1
- Side Cutting Edge Angle
- -5 Degrees
- Insert Holding Type
- Screw On
- Coolant Fed
- Coolant Through
- Insert Clearance Angle
- 11 Degrees
- Approach Angle
- 95 Degrees
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 6 in
- Insert Size
- 12105
- Shank Dia.
- 5/16 in
- Min. Bore Dia.
- 0.4230 in
- Insert Cutting Edge Length
- 5.61mm
- Shank Length
- 5.4560 in
- Cutting Height
- 0.0100 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Indexable Boring Bar, Insert Shape 45 Degrees Diamond, Overall Length 6 in, CCPI31265R, 95 Degrees , 0.2510 in, T6 Insert Screw, Coolant Through, Profiling, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.