Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, E08RSDUPR2, 8 in L, Carbide, 55 Degrees Diamond Insert Shape
- Mfr # 5093424
- Zoro # G3576700
product price:Â
$
687.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8 in
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
ANSI Code
E08RSDUPR2
Rake
0.000 deg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5093424
- Zoro #
- G3576700
- UPC #
- 4059782004269
- Country of Origin
- Germany
- Item
- Indexable Boring Bar
- Shank Material
- Carbide
- Insert Shape
- 55 Degrees Diamond
- ANSI Code
- E08RSDUPR2
- Rake
- 0.000 deg
- Cutting Direction
- Right Hand
- Left/Right Hand
- Right Hand
- Type
- Screw Clamping
- Lead Angle
- 93 Degrees
- Insert Holding Type
- Screw On
- Insert Style
- DP
- Toolholder Style
- E-SDUP
- Number of Coolant Holes
- 1
- Cutting Application
- Boring
- Side Cutting Edge Angle
- 93 Degrees
- Approach Angle
- 3 Degrees
- ISO Number
- E08RSDUPR2
- Coolant Fed
- Coolant Through
- Center to Cutting Tip
- 0.4370 in
- Number of Inserts
- 1
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 8 in
- Insert Size
- 2151
- Shank Dia.
- 1/2 in
- Cutting Height
- 0.0075 in
- Min. Bore Dia.
- 0.7300 in
- Shank Length
- 6.9979 in
- Insert Cutting Edge Length
- 7.75mm
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
Indexable Boring Bar, E-SDUP, Insert Shape 55 Degrees Diamond, Overall Length 8 in, E08RSDUPR2, 3 Degrees , 0.4370 in, Coolant Through, Boring, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.