Shop WIDIA

Indexable Boring Bar, FSBI2505001255R, 3 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 2830335
  • Zoro # G3574013

product price: 
$
293.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
FSBI2505001255R
Left/Right Hand
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2830335
Zoro #
G3574013
UPC #
4021169355905
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
1/2 in
Insert Size
130805
Shank Length
1-3/4 in
Insert Cutting Edge Length
7.04mm
Min. Bore Dia.
0.2960 in
Max. Bore Depth
1-1/4 in
Cutting Height
0.0100 in
Wire Rope Length
3 in
Length
3 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
FSBI2505001255R
Left/Right Hand
Right Hand
Type
Screw Clamping
Rake
0 Degrees Radial, 5 Degrees Axial
Cutting Direction
Right Hand
Lead Angle
-5 Degrees
Coolant Fed
Coolant Through
Insert Style
TD
Insert Clearance Angle
15 Degrees
Number of Inserts
1
ISO Number
FSBI2505001255R
Compatible Hardware
T7 Insert Screw
Center to Cutting Tip
0.1560 in
Side Cutting Edge Angle
-5 Degrees
Cutting Application
Turning
Number of Coolant Holes
1
Approach Angle
95 Degrees
Insert Holding Type
Screw On
Measurement System
Fractional Inch

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 3 in, FSBI2505001255R, 95 Degrees , 0.1560 in, T7 Insert Screw, Coolant Through, Turning, Right Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.