Indexable Boring Bar, A16TSCLCR3, 12 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 2951399
  • Zoro # G3572963
product price: 
$
389.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A16TSCLCR3
Type
Screw Clamping
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2951399
Zoro #
G3572963
UPC #
4021169420863
Country of Origin
Viet Nam

Dimensions

Overall Length
12 in
Shank Dia.
1 in
Insert Size
3252
Min. Bore Dia.
1.2000 in
Insert Cutting Edge Length
9.67mm
Wire Rope Length
12 in
Length
12 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A16TSCLCR3
Type
Screw Clamping
Cutting Direction
Right Hand
Rake
-14 Degrees Radial, -5 Degrees Axial
Lead Angle
-5 Degrees
Left/Right Hand
Right Hand
Side Cutting Edge Angle
-5 Degrees
Insert Style
CC
Head Material
Steel
Center to Cutting Tip
0.6400 in
Number of Coolant Holes
1
ISO Number
A16TSCLCR3
Cutting Application
Boring
Toolholder Style
A-SCLC
Coolant Fed
Coolant Through
Approach Angle
95 Degrees
Insert Holding Type
Screw On
Number of Inserts
1
Measurement System
Fractional Inch

Description

Indexable Boring Bar, A-SCLC, Insert Shape 80 Degrees Diamond, Overall Length 12 in, A16TSCLCR3, 95 Degrees , 0.6400 in, Coolant Through, Boring, Right Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews