Indexable Boring Bar, CSBI25035R, 3 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 2832442
  • Zoro # G3576210
product price: 
$
160.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
CSBI25035R
Type
Screw Clamping
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2832442
Zoro #
G3576210
UPC #
4021169546112
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
1/4 in
Insert Size
120605
Cutting Height
0.0100 in
Min. Bore Dia.
0.2850 in
Insert Cutting Edge Length
4.03mm
Shank Length
2-1/2 in
Wire Rope Length
3 in
Length
3 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
CSBI25035R
Cutting Direction
Right Hand
Type
Screw Clamping
Rake
0 Degrees Radial, 5 Degrees Axial
Left/Right Hand
Right Hand
Lead Angle
-5 Degrees
Coolant Fed
Coolant Through
Number of Coolant Holes
1
ISO Number
CSBI25035R
Approach Angle
95 Degrees
Number of Inserts
1
Insert Holding Type
Screw On
Side Cutting Edge Angle
-5 Degrees
Center to Cutting Tip
0.1450 in
Insert Clearance Angle
15 Degrees
Insert Style
CD
Compatible Hardware
T6 Insert Screw
Cutting Application
Turning
Measurement System
Fractional Inch

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 3 in, CSBI25035R, 95 Degrees , 0.1450 in, T6 Insert Screw, Coolant Through, Turning, Right Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.