Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, A16TSVUBL3, 12 in L, High Speed Steel, 35 Degrees Diamond Insert Shape
- Mfr # 3883424
- Zoro # G3573164
product price:Â
$
313.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
ANSI Code
A16TSVUBL3
Insert Size
332
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3883424
- Zoro #
- G3573164
- UPC #
- 4021169802546
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- 35 Degrees Diamond
- ANSI Code
- A16TSVUBL3
- Type
- Screw Clamping
- Left/Right Hand
- Left Hand
- Rake
- -6 Degrees Radial, 0 Degrees Axial
- Cutting Direction
- Left Hand
- Lead Angle
- -3 Degrees
- Center to Cutting Tip
- 3/4 in
- Cutting Application
- Boring
- Side Cutting Edge Angle
- -3 Degrees
- Toolholder Style
- A-SVUB
- Insert Holding Type
- Screw On
- Approach Angle
- 93 Degrees
- Number of Coolant Holes
- 1
- ISO Number
- A16TSVUBL3
- Number of Inserts
- 1
- Insert Style
- VB
- Coolant Fed
- Coolant Through
- Head Material
- Steel
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 12 in
- Insert Size
- 332
- Shank Dia.
- 1 in
- Min. Bore Dia.
- 1.3000 in
- Insert Cutting Edge Length
- 16.61mm
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Indexable Boring Bar, A-SVUB, Insert Shape 35 Degrees Diamond, Overall Length 12 in, A16TSVUBL3, 93 Degrees , 3/4 in, Coolant Through, Boring, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.