Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, A20SSCLCR09, 250.00mm L, High Speed Steel, 80 Degrees Diamond Insert Shape
- Mfr # 3883269
- Zoro # G3573593
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Overall Length
250.00mm
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A20SSCLCR09
Insert Size
09T308
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3883269
- Zoro #
- G3573593
- UPC #
- 4021169637940
- Country of Origin
- Germany
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- A20SSCLCR09
- Rake
- -7 Degrees Radial, 0 Degrees Axial
- Lead Angle
- -5 Degrees
- Type
- Screw Clamping
- Cutting Direction
- Right Hand
- Left/Right Hand
- Right Hand
- Side Cutting Edge Angle
- -5 Degrees
- Insert Style
- CC
- Cutting Application
- Boring
- Head Material
- Steel
- Center to Cutting Tip
- 13.00mm
- Number of Inserts
- 1
- Insert Holding Type
- Screw On
- Approach Angle
- 95 Degrees
- Coolant Fed
- Coolant Through
- Toolholder Style
- A-SCLC
- ISO Number
- A20SSCLCR09
- Number of Coolant Holes
- 1
- Measurement System
- Metric
Dimensions
- Overall Length
- 250.00mm
- Insert Size
- 09T308
- Shank Dia.
- 20.00mm
- Insert Cutting Edge Length
- 9.67mm
- Min. Bore Dia.
- 25.00mm
- Shank Length
- 219.80mm
- Cutting Height
- 0.19mm
- Wire Rope Length
- 250.00mm
- Length
- 250.00mm
Description
Indexable Boring Bar, A-SCLC, Insert Shape 80 Degrees Diamond, Overall Length 250.00mm, A20SSCLCR09, 95 Degrees , 13.00mm, Coolant Through, Boring, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.