Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, S32SCCLNR12MX7, 251.45mm L, High Speed Steel, 80 Degrees Diamond Insert Shape
- Mfr # 3883565
- Zoro # G3747105
product price:Â
$
375.99
/ea
Free Shipping & Returns
Key Features
Overall Length
251.45mm
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S32SCCLNR12MX7
Lead Angle
-5 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3883565
- Zoro #
- G3747105
- UPC #
- 4021169799167
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- S32SCCLNR12MX7
- Lead Angle
- -5 Degrees
- Type
- Top Notch Clamping
- Left/Right Hand
- Right Hand
- Cutting Direction
- Right Hand
- Rake
- -2 Degrees Radial, 0 Degrees Axial
- ISO Number
- S32SCCLNR12MX7
- Toolholder Style
- S-CCLN
- Cutting Application
- Boring
- Center to Cutting Tip
- 22.00mm
- Approach Angle
- 95 Degrees
- Insert Holding Type
- Clamp
- Head Material
- Steel
- Number of Inserts
- 1
- Insert Style
- CN.X
- Side Cutting Edge Angle
- -5 Degrees
- Coolant Fed
- Non-Coolant Through
- Measurement System
- Metric
Dimensions
- Overall Length
- 251.45mm
- Shank Dia.
- 32.00mm
- Insert Size
- 120708
- Insert Cutting Edge Length
- 12.90mm
- Min. Bore Dia.
- 40.00mm
- Shank Length
- 208.70mm
- Wire Rope Length
- 251.45mm
- Length
- 251.45mm
Description
Indexable Boring Bar, S-CCLN, Insert Shape 80 Degrees Diamond, Overall Length 251.45mm, S32SCCLNR12MX7, 95 Degrees , 22.00mm, Non-Coolant Through, Boring, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.