Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, S30MSSDCN12, 150.00mm L, High Speed Steel, Square Insert Shape
- Mfr # 2031213
- Zoro # G3574074
product price:Â
$
354.99
/ea
Free Shipping & Returns
Key Features
Overall Length
150.00mm
Shank Material
High Speed Steel
Insert Shape
Square
ANSI Code
S30MSSDCN12
Left/Right Hand
Neutral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2031213
- Zoro #
- G3574074
- UPC #
- 4021169254147
- Country of Origin
- Israel
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- Square
- ANSI Code
- S30MSSDCN12
- Left/Right Hand
- Neutral
- Lead Angle
- 45 Degrees
- Cutting Direction
- Neutral
- Type
- Screw Clamping
- Rake
- -8 Degrees Radial, 0 Degrees Axial
- Head Material
- Steel
- Cutting Application
- Boring
- Approach Angle
- 45 Degrees
- ISO Number
- S30MSSDCN12
- Insert Style
- SC
- Insert Holding Type
- Screw On
- Coolant Fed
- Non-Coolant Through
- Side Cutting Edge Angle
- 45 Degrees
- Measurement System
- Metric
Dimensions
- Overall Length
- 150.00mm
- Shank Dia.
- 30.00mm
- Insert Size
- 1204
- Insert Cutting Edge Length
- 12.70mm
- Cutting Height
- 0.50mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Description
Indexable Boring Bar, Insert Shape Square, Overall Length 150.00mm, S30MSSDCN12, 45 Degrees , Non-Coolant Through, Boring, Neutral
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.