Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, A40VPTFNR22, 400.00mm L, High Speed Steel, Triangle Insert Shape
- Mfr # 3883149
- Zoro # G3575249
product price:Â
$
451.99
/ea
Free Shipping & Returns
Key Features
Overall Length
400.00mm
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A40VPTFNR22
Lead Angle
0 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3883149
- Zoro #
- G3575249
- UPC #
- 4021169808241
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- Triangle
- ANSI Code
- A40VPTFNR22
- Lead Angle
- 0 Degrees
- Cutting Direction
- Right Hand
- Left/Right Hand
- Right Hand
- Type
- Hole Clamping
- Rake
- -12 Degrees Radial, -5 Degrees Axial
- Insert Style
- TN
- Insert Holding Type
- P-Clamping (Lever Lock or Lock Pin)
- Toolholder Style
- A-PTFN
- ISO Number
- A40VPTFNR22
- Head Material
- Steel
- Cutting Application
- Boring
- Number of Inserts
- 1
- Center to Cutting Tip
- 27.00mm
- Coolant Fed
- Coolant Through
- Approach Angle
- 90 Degrees
- Side Cutting Edge Angle
- 0 Degrees
- Measurement System
- Metric
Dimensions
- Overall Length
- 400.00mm
- Insert Size
- 220408
- Shank Dia.
- 40.00mm
- Min. Bore Dia.
- 48.00mm
- Insert Cutting Edge Length
- 22.00mm
- Wire Rope Length
- 400.00mm
- Length
- 400.00mm
Description
Indexable Boring Bar, A-PTFN, Insert Shape Triangle, Overall Length 400.00mm, A40VPTFNR22, 90 Degrees , 27.00mm, Coolant Through, Boring, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.