Indexable Boring Bar, SCBI625105R, 10 in L, Carbide, Triangle Insert Shape

  • Mfr # 2822515
  • Zoro # G3576095
product price: 
$
699.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
SCBI625105R
Shank Dia.
5/8 in
Left/Right Hand
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2822515
Zoro #
G3576095
UPC #
4021169385780
Country of Origin
United States

Dimensions

Overall Length
10 in
Shank Dia.
5/8 in
Insert Size
3205
Insert Cutting Edge Length
16.50mm
Shank Length
8.8180 in
Min. Bore Dia.
0.7200 in
Cutting Height
0.0075 in
Wire Rope Length
10 in
Length
10 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
SCBI625105R
Left/Right Hand
Right Hand
Type
Screw Clamping
Lead Angle
-5 Degrees
Rake
0 Degrees Radial, 5 Degrees Axial
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Side Cutting Edge Angle
-5 Degrees
Number of Inserts
1
Approach Angle
95 Degrees
Insert Holding Type
Screw On
ISO Number
SCBI625105R
Number of Coolant Holes
1
Cutting Application
Turning
Compatible Hardware
T10 Insert Screw
Insert Style
TP
Insert Clearance Angle
11 Degrees
Center to Cutting Tip
0.3930 in
Measurement System
Fractional Inch

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 10 in, SCBI625105R, 95 Degrees , 0.3930 in, T10 Insert Screw, Coolant Through, Turning, Right Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.