Indexable Boring Bar, E08KSCLCL06, 125.00mm L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 2023601
  • Zoro # G3575002
product price: 
$
362.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125.00mm
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E08KSCLCL06
Rake
-7 Degrees Radial, 0 Degrees Axial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2023601
Zoro #
G3575002
UPC #
4021169124778
Country of Origin
Multiple

Dimensions

Overall Length
125.00mm
Shank Dia.
8.00mm
Insert Size
060204
Cutting Height
0.19mm
Insert Cutting Edge Length
6.45mm
Min. Bore Dia.
11.00mm
Wire Rope Length
125.00mm
Length
125.00mm

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E08KSCLCL06
Rake
-7 Degrees Radial, 0 Degrees Axial
Left/Right Hand
Left Hand
Cutting Direction
Left Hand
Type
Screw Clamping
Lead Angle
-5 Degrees
Number of Coolant Holes
1
Toolholder Style
E-SCLC
Insert Style
CC
Cutting Application
Boring
Insert Holding Type
Screw On
Side Cutting Edge Angle
-5 Degrees
Number of Inserts
1
Center to Cutting Tip
6.00mm
Approach Angle
95 Degrees
ISO Number
E08KSCLCL06
Coolant Fed
Coolant Through
Measurement System
Metric

Description

Indexable Boring Bar, E-SCLC, Insert Shape 80 Degrees Diamond, Overall Length 125.00mm, E08KSCLCL06, 95 Degrees , 6.00mm, Coolant Through, Boring, Left Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.