Shop WIDIA

Indexable Boring Bar, A25TSVUBR16, 300.00mm L, High Speed Steel, 35 Degrees Diamond Insert Shape

  • Mfr # 3883438
  • Zoro # G3576369

product price: 
$
337.99
/ea
Free Shipping & Returns

Key Features

Overall Length
300.00mm
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
ANSI Code
A25TSVUBR16
Shank Dia.
25.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3883438
Zoro #
G3576369
UPC #
4021169802423
Country of Origin
United States

Dimensions

Overall Length
300.00mm
Shank Dia.
25.00mm
Insert Size
160408
Insert Cutting Edge Length
16.61mm
Cutting Height
11.91mm
Min. Bore Dia.
32.00mm
Wire Rope Length
300.00mm
Length
300.00mm

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
ANSI Code
A25TSVUBR16
Rake
-6 Degrees Radial, 0 Degrees Axial
Left/Right Hand
Right Hand
Type
Screw Clamping
Cutting Direction
Right Hand
Lead Angle
-3 Degrees
Head Material
Steel
Insert Style
VB
Cutting Application
Boring
Center to Cutting Tip
17.00mm
Number of Inserts
1
Number of Coolant Holes
1
Side Cutting Edge Angle
-3 Degrees
Approach Angle
93 Degrees
Toolholder Style
A-SVUB
Insert Holding Type
Screw On
Coolant Fed
Coolant Through
ISO Number
A25TSVUBR16
Measurement System
Metric

Description

Indexable Boring Bar, A-SVUB, Insert Shape 35 Degrees Diamond, Overall Length 300.00mm, A25TSVUBR16, 93 Degrees , 17.00mm, Coolant Through, Boring, Right Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.