Shop WIDIA

Indexable Boring Bar, A32TSCLCL12, 300.00mm L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 3883268
  • Zoro # G3573252

product price: 
$
395.99
/ea
Free Shipping & Returns

Key Features

Overall Length
300.00mm
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A32TSCLCL12
Insert Size
120408
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3883268
Zoro #
G3573252
UPC #
4021169806063
Country of Origin
United States

Dimensions

Overall Length
300.00mm
Insert Size
120408
Shank Dia.
32.00mm
Insert Cutting Edge Length
12.90mm
Min. Bore Dia.
40.00mm
Shank Length
264.87mm
Wire Rope Length
300.00mm
Length
300.00mm

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A32TSCLCL12
Cutting Direction
Left Hand
Rake
-5 Degrees Radial, 0 Degrees Axial
Type
Screw Clamping
Lead Angle
-5 Degrees
Left/Right Hand
Left Hand
Toolholder Style
A-SCLC
Insert Style
CC
Approach Angle
95 Degrees
Number of Coolant Holes
1
Coolant Fed
Coolant Through
Center to Cutting Tip
22.00mm
Side Cutting Edge Angle
-5 Degrees
Insert Holding Type
Screw On
Cutting Application
Boring
Head Material
Steel
Number of Inserts
1
ISO Number
A32TSCLCL12
Measurement System
Metric

Description

Indexable Boring Bar, A-SCLC, Insert Shape 80 Degrees Diamond, Overall Length 300.00mm, A32TSCLCL12, 95 Degrees , 22.00mm, Coolant Through, Boring, Left Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.