Shop WIDIA
See all product information
Create Account
Indexable Thread Turning Tool Holder, E06LSEL2, 6 in L, Carbide, Triangle Insert Shape
- Mfr # 2892519
- Zoro # G3575669
product price:Â
$
435.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
E06LSEL2
Insert Size
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2892519
- Zoro #
- G3575669
- UPC #
- 4021169447105
- Country of Origin
- United States
- Item
- Indexable Thread Turning Tool Holder
- Shank Material
- Carbide
- Insert Shape
- Triangle
- ANSI Code
- E06LSEL2
- Cutting Direction
- Left Hand
- Rake
- -1.5 Degrees Axial, -15 Degrees Radial
- Left/Right Hand
- Left Hand
- Type
- Top and Hole Clamping
- Lead Angle
- 0 Degrees
- Toolholder Style
- E-LSE
- Insert Holding Type
- Top and Hole Clamping
- ISO Number
- E06LSEL2
- Coolant Fed
- Coolant Through
- Center to Cutting Tip
- 0 in
- Cutting Application
- Inside Diameter Internal Threading
- Number of Coolant Holes
- 1
- Insert Style
- LT11NL
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 6 in
- Insert Size
- 2
- Shank Dia.
- 3/8 in
- Min. Bore Dia.
- 1/2 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Indexable Thread Turning Tool Holder, E-LSE, Insert Shape Triangle, Overall Length 6 in, E06LSEL2, 0 in, Coolant Through, Inside Diameter Internal Threading, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.