Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, SSBI62545R, 4 in L, High Speed Steel, Triangle Insert Shape
- Mfr # 2822980
- Zoro # G3573121
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
SSBI62545R
Rake
0 Degrees Radial, 5 Degrees Axial
Left/Right Hand
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2822980
- Zoro #
- G3573121
- UPC #
- 4021169384356
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- Triangle
- ANSI Code
- SSBI62545R
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Left/Right Hand
- Right Hand
- Cutting Direction
- Right Hand
- Type
- Screw Clamping
- Lead Angle
- -5 Degrees
- Insert Holding Type
- Screw On
- Number of Coolant Holes
- 1
- Compatible Hardware
- T10 Insert Screw
- Coolant Fed
- Coolant Through
- Number of Inserts
- 1
- Insert Clearance Angle
- 11 Degrees
- Side Cutting Edge Angle
- -5 Degrees
- Approach Angle
- 95 Degrees
- ISO Number
- SSBI62545R
- Center to Cutting Tip
- 0.3930 in
- Cutting Application
- Turning
- Insert Style
- TP
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 4 in
- Shank Dia.
- 5/8 in
- Insert Size
- 3205
- Cutting Height
- 0.0075 in
- Min. Bore Dia.
- 0.7200 in
- Shank Length
- 3 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 4 in, SSBI62545R, 95 Degrees , 0.3930 in, T10 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.