Indexable Boring Bar, FCBI18740R, 4 in L, Carbide, Triangle Insert Shape

  • Mfr # 2830032
  • Zoro # G3576621
product price: 
$
341.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
FCBI18740R
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2830032
Zoro #
G3576621
UPC #
4021169357862
Country of Origin
United States

Dimensions

Overall Length
4 in
Insert Size
130805
Shank Dia.
3/16 in
Shank Length
3.5770 in
Insert Cutting Edge Length
7.04mm
Cutting Height
0.0100 in
Min. Bore Dia.
0.2750 in
Wire Rope Length
4 in
Length
4 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
FCBI18740R
Cutting Direction
Right Hand
Left/Right Hand
Right Hand
Lead Angle
0 Degrees
Rake
0 Degrees Radial, 5 Degrees Axial
Type
Screw Clamping
Center to Cutting Tip
0.1340 in
Coolant Fed
Coolant Through
ISO Number
FCBI18740R
Number of Inserts
1
Cutting Application
Turning
Side Cutting Edge Angle
0 Degrees
Approach Angle
90 Degrees
Compatible Hardware
T7 Insert Screw
Insert Clearance Angle
15 Degrees
Insert Holding Type
Screw On
Number of Coolant Holes
1
Insert Style
TD
Measurement System
Fractional Inch

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 4 in, FCBI18740R, 90 Degrees , 0.1340 in, T7 Insert Screw, Coolant Through, Turning, Right Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.