Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, CCBI1806258755R, 3-3/8 in L, Carbide, 80 Degrees Diamond Insert Shape
- Mfr # 2832205
- Zoro # G3577163
product price:Â
$
538.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3-3/8 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
CCBI1806258755R
Type
Screw Clamping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2832205
- Zoro #
- G3577163
- UPC #
- 4021169546808
- Country of Origin
- Multiple
- Item
- Indexable Boring Bar
- Shank Material
- Carbide
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- CCBI1806258755R
- Type
- Screw Clamping
- Lead Angle
- -5 Degrees
- Cutting Direction
- Right Hand
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Left/Right Hand
- Right Hand
- Insert Style
- CD
- Coolant Fed
- Coolant Through
- Number of Inserts
- 1
- Cutting Application
- Turning
- Approach Angle
- 95 Degrees
- Insert Holding Type
- Screw On
- Insert Clearance Angle
- 15 Degrees
- Number of Coolant Holes
- 1
- ISO Number
- CCBI1806258755R
- Center to Cutting Tip
- 0.1040 in
- Side Cutting Edge Angle
- -5 Degrees
- Compatible Hardware
- T6 Insert Screw
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 3-3/8 in
- Shank Dia.
- 5/8 in
- Insert Size
- 120605
- Cutting Height
- 0.0100 in
- Insert Cutting Edge Length
- 4.01mm
- Shank Length
- 2-1/2 in
- Max. Bore Depth
- 7/8 in
- Min. Bore Dia.
- 0.2080 in
- Wire Rope Length
- 3-3/8 in
- Length
- 3-3/8 in
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 3-3/8 in, CCBI1806258755R, 95 Degrees , 0.1040 in, T6 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.