Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, CCBI18018745R, 4 in L, Carbide, 80 Degrees Diamond Insert Shape
- Mfr # 2832281
- Zoro # G3576411
product price:Â
$
377.99
/ea
Free Shipping & Returns
Key Features
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
CCBI18018745R
Lead Angle
-5 Degrees
Left/Right Hand
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2832281
- Zoro #
- G3576411
- UPC #
- 4021169546570
- Country of Origin
- Unknown
- Item
- Indexable Boring Bar
- Shank Material
- Carbide
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- CCBI18018745R
- Lead Angle
- -5 Degrees
- Left/Right Hand
- Right Hand
- Cutting Direction
- Right Hand
- Type
- Screw Clamping
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Number of Coolant Holes
- 1
- Insert Style
- CD
- Insert Clearance Angle
- 15 Degrees
- Compatible Hardware
- T6 Insert Screw
- ISO Number
- CCBI18018745R
- Cutting Application
- Turning
- Side Cutting Edge Angle
- -5 Degrees
- Insert Holding Type
- Screw On
- Number of Inserts
- 1
- Approach Angle
- 95 Degrees
- Center to Cutting Tip
- 0.1040 in
- Coolant Fed
- Coolant Through
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 4 in
- Shank Dia.
- 3/16 in
- Insert Size
- 120605
- Insert Cutting Edge Length
- 4.02mm
- Min. Bore Dia.
- 0.2080 in
- Shank Length
- 3.5770 in
- Cutting Height
- 0.0100 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 4 in, CCBI18018745R, 95 Degrees , 0.1040 in, T6 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.