Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, CCBI18018765R, 6 in L, Carbide, 80 Degrees Diamond Insert Shape
- Mfr # 2832276
- Zoro # G3574004
product price:Â
$
388.99
/ea
Free Shipping & Returns
Key Features
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
CCBI18018765R
Insert Size
120605
Type
Screw Clamping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2832276
- Zoro #
- G3574004
- UPC #
- 4021169546587
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- Carbide
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- CCBI18018765R
- Type
- Screw Clamping
- Cutting Direction
- Right Hand
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Lead Angle
- -5 Degrees
- Left/Right Hand
- Right Hand
- Number of Coolant Holes
- 1
- Insert Style
- CD
- Approach Angle
- 95 Degrees
- Cutting Application
- Turning
- Side Cutting Edge Angle
- -5 Degrees
- Center to Cutting Tip
- 0.1040 in
- ISO Number
- CCBI18018765R
- Insert Clearance Angle
- 15 Degrees
- Insert Holding Type
- Screw On
- Number of Inserts
- 1
- Compatible Hardware
- T6 Insert Screw
- Coolant Fed
- Coolant Through
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 6 in
- Insert Size
- 120605
- Shank Dia.
- 3/16 in
- Cutting Height
- 0.0100 in
- Shank Length
- 5.5770 in
- Min. Bore Dia.
- 0.2080 in
- Insert Cutting Edge Length
- 4.03mm
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 6 in, CCBI18018765R, 95 Degrees , 0.1040 in, T6 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.